Shop COVERKING

Ballistic Seat Covers for 20052006 Nissan Frontier, CSCATC01NS7186

  • Mfr # CSCATC01NS7186

  • Zoro # G6649602


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7186
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC01NS7186
Zoro #
G6649602
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS AU (ARID/URBAN) Solid
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7186

Description

Seat Covers in Ballistic for 2005-2006 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/o side airbag

Ratings & reviews