Shop COVERKING
See all product information
Ballistic Seat Covers for 20052006 Nissan Pathfinder, CSCATC04NS7176
Mfr # CSCATC04NS7176
Zoro # G6663079
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCATC04NS7176
Zoro #
G6663079
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Pathfinder
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
NS7176
Description
Seat Covers in Ballistic for 2005-2006 Nissan Pathfinder - (F), 50/50 bucket, w/pwr dr, w/pwr pass, w/manual lumbar, w/o folding pass seat, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.