Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20052007 Ford Truck F250, CSCATC02FD7664
- Mfr # CSCATC02FD7664
- Zoro # G5614993
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7664
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02FD7664
- Zoro #
- G5614993
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD7664
Description
Seat Covers in Ballistic for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, Solid Bench, w/o armrest, w/o headrest, also fits F-450 and F-550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.