Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20052009 Pontiac G6 F, CSCATC04PN7293
- Mfr # CSCATC04PN7293
- Zoro # G6687439
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2009 Pontiac G6
Family Code
PN7293
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04PN7293
- Zoro #
- G6687439
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2009 Pontiac G6
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- PN7293
Description
Seat Covers in Ballistic for 2005-2009 Pontiac G6 - (F), 4-Door, 50/50 Bucket, W/Removable Headrest, w/Seat-Mounted Side Airbag, NOT FOR GXP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov