Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20052012 Porsche Boxster, CSCATC02PR9348
Mfr # CSCATC02PR9348
Zoro # G6690080
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2012 Porsche Boxster
Family Code
PR9348
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02PR9348
- Zoro #
- G6690080
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2005 To 2012 Porsche Boxster
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- PR9348
Description
Seat Covers in Ballistic for 2005-2012 Porsche Boxster - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket