Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20062006 Chevrolet Cobalt, CSCATC04CH7943
Mfr # CSCATC04CH7943
Zoro # G6666229
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7943
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04CH7943
- Zoro #
- G6666229
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2006 To 2006 Chevrolet Cobalt
- Family Code
- CH7943
Description
Seat Covers in Ballistic for 2006-2006 Chevrolet Cobalt - (F), LTZ SEDAN, 50/50 bucket with removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov