Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20062006 Chevrolet Tahoe, CSCATC02CH7968
- Mfr # CSCATC02CH7968
- Zoro # G5592060
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7968
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02CH7968
- Zoro #
- G5592060
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2006 To 2006 Chevrolet Tahoe
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- CH7968
Description
Seat Covers in Ballistic for 2006-2006 Chevrolet Tahoe - (R), 50/50 bench, w/built-in seatblt, w/rmvbl hdrst, 3RD ROW