Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20062006 Toyota Highlander, CSCATC01TT7335
Mfr # CSCATC01TT7335
Zoro # G6636354
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7335
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01TT7335
- Zoro #
- G6636354
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Toyota Highlander
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- TT7335
Description
Seat Covers in Ballistic for 2006-2006 Toyota Highlander - (F), HYBRID BASE, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov