Shop COVERKING

Ballistic Seat Covers for 20062006 Toyota Highlander, CSCATC02TT7303

  • Mfr # CSCATC02TT7303

  • Zoro # G6675423


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2006 To 2006 Toyota Highlander
Family Code
TT7303
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02TT7303
Zoro #
G6675423
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2006 To 2006 Toyota Highlander
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
TT7303

Description

Seat Covers in Ballistic for 2006-2006 Toyota Highlander - (M), HYBRID BASE, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)

Ratings & reviews