Shop COVERKING

Ballistic Seat Covers for 20072007 GMC Acadia F, CSCATC04GM8513

  • Mfr # CSCATC04GM8513

  • Zoro # G6674839


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8513
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04GM8513
Zoro #
G6674839
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 GMC Acadia
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
GM8513

Description

Seat Covers in Ballistic for 2007-2007 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/o pass inner lumbar lever, w/side airbag

Ratings & reviews