Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072007 GMC Truck Sierra, CSCATC02GM8078
Mfr # CSCATC02GM8078
Zoro # G5625064
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8078
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02GM8078
- Zoro #
- G5625064
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- GM8078
Description
Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), OLD BODY CLASSIC, 50/50 bucket, w/manual dr, w/manual pass, w/armrest, w/builtin belt