Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072007 GMC Truck Sierra, CSCATC02GM8429
- Mfr # CSCATC02GM8429
- Zoro # G5640674
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02GM8429
- Zoro #
- G5640674
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- GM8429
Description
Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (R), NEW BODY, Solid Back, Solid Bottom, W/Removable Headrest, EXTENDED CAB ONLY