Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072007 GMC Truck Sierra, CSCATC04GM8430
- Mfr # CSCATC04GM8430
- Zoro # G6671661
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8430
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04GM8430
- Zoro #
- G6671661
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8430
Description
Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (R), NEW BODY, Solid Back, Solid Bottom, W/Removable Headrest, EXTENDED CAB ONLY