Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072007 Toyota Highlander, CSCATC04TT7497
Mfr # CSCATC04TT7497
Zoro # G6653050
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2007 To 2007 Toyota Highlander
Family Code
TT7497
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04TT7497
- Zoro #
- G6653050
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- For Use With
- For 2007 To 2007 Toyota Highlander
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- Family Code
- TT7497
Description
Seat Covers in Ballistic for 2007-2007 Toyota Highlander - (M), LIMITED 3-ROW MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON DRIVER SIDE)