Ballistic Seat Covers for 20072007 Volkswagen Passat, CSCATC01VW7224

  • Mfr # CSCATC01VW7224

  • Zoro # G6649569


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Family Code
VW7224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCATC01VW7224
Zoro #
G6649569
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS AU (ARID/URBAN) Solid
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Family Code
VW7224

Description

Seat Covers in Ballistic for 2007-2007 Volkswagen Passat - (F),6th Gen,WAGON,50/50 bukt,w/remov hdrst, w/side airbg, w/outer pas bkrst knob, Not for Sport Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.