Ballistic Seat Covers for 20072008 Hyundai Tucson, CSCATC04HI7076

  • Mfr # CSCATC04HI7076

  • Zoro # G6770249


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Tucson
Family Code
HI7076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04HI7076
Zoro #
G6770249
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Tucson
Family Code
HI7076

Description

Seat Covers in Ballistic for 2007-2008 Hyundai Tucson - (F), 50/50 bkt, w/fold pass seat, w/side airbag, w/dr lumbar (lever needs removed with screwdriver)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.