Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072008 Toyota FJ Cruiser, CSCATC04TT7457
- Mfr # CSCATC04TT7457
- Zoro # G6646732
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 Toyota FJ Cruiser
Family Code
TT7457
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04TT7457
- Zoro #
- G6646732
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- For Use With
- For 2007 To 2008 Toyota FJ Cruiser
- Family Code
- TT7457
Description
Seat Covers in Ballistic for 2007-2008 Toyota FJ Cruiser - (F), 50/50 bucket, w/remov hdrst, w/dr armrest, w/o pass armrest, w/side airbag