Shop COVERKING

Ballistic Seat Covers for 20072008 Toyota FJ Cruiser, CSCATC04TT9747

  • Mfr # CSCATC04TT9747

  • Zoro # G6670672


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2008 Toyota FJ Cruiser
Family Code
TT9747
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC04TT9747
Zoro #
G6670672
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
For Use With
For 2007 To 2008 Toyota FJ Cruiser
Family Code
TT9747

Description

Seat Covers in Ballistic for 2007-2008 Toyota FJ Cruiser - (R), 60/40 split, w/three removable headrests, backside is covered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.