Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072009 Cadillac Escalade, CSCATC02CD7272
Mfr # CSCATC02CD7272
Zoro # G5583064
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade ESV
Family Code
CD7272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02CD7272
- Zoro #
- G5583064
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Cadillac Escalade ESV
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- CD7272
Description
Seat Covers in Ballistic for 2007-2009 Cadillac Escalade ESV - (F), 50/50 bucket, w/aftermarket headrest-mount video screens, CUT-OUT WILL NOT FIT ALL SCREEN SIZES
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov