Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072009 Cadillac Escalade, CSCATC04CD7271
- Mfr # CSCATC04CD7271
- Zoro # G6672748
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade Base
Family Code
CD7271
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04CD7271
- Zoro #
- G6672748
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2007 To 2009 Cadillac Escalade Base
- Family Code
- CD7271
Description
Seat Covers in Ballistic for 2007-2009 Cadillac Escalade Base - (F), 50/50 bucket, w/aftermarket headrest-mount video screens, CUT-OUT WILL NOT FIT ALL SCREEN SIZES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.