Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20072013 Cadillac Escalade, CSCATC04CD7255
Mfr # CSCATC04CD7255
Zoro # G6670438
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2013 Cadillac Escalade ESV
Family Code
CD7255
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04CD7255
- Zoro #
- G6670438
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2013 Cadillac Escalade ESV
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- CD7255
Description
Seat Covers in Ballistic for 2007-2013 Cadillac Escalade ESV - (R), Third Row, 50/50 split bench, w/o cupholders