Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20082008 Mitsubishi Lancer, CSCATC01MB7134
Mfr # CSCATC01MB7134
Zoro # G6690981
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2008 Mitsubishi Lancer
Family Code
MB7134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01MB7134
- Zoro #
- G6690981
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2008 To 2008 Mitsubishi Lancer
- Family Code
- MB7134
Description
Seat Covers in Ballistic for 2008-2008 Mitsubishi Lancer - (F), NEW Body Evolution with Recaro seats ONLY, 50/50 highback bukt, w/built-in hdrst, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov