Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20082010 Ford Focus F, CSCATC02FD8015
- Mfr # CSCATC02FD8015
- Zoro # G5614844
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2010 Ford Focus
Family Code
FD8015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02FD8015
- Zoro #
- G5614844
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2008 To 2010 Ford Focus
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD8015
Description
Seat Covers in Ballistic for 2008-2010 Ford Focus - (F), 4-DOOR, 50/50 bucket, w/removable headrest, w/side airbag