Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20082010 Toyota Highlander, CSCATC04TT7599
- Mfr # CSCATC04TT7599
- Zoro # G6697561
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2008 To 2010 Toyota Highlander
Family Code
TT7599
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04TT7599
- Zoro #
- G6697561
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- For Use With
- For 2008 To 2010 Toyota Highlander
- Family Code
- TT7599
Description
Seat Covers in Ballistic for 2008-2010 Toyota Highlander - (M), SECOND ROW, 50/50 bucket, w/removable headrest, covers are included for armrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov