Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20092010 Subaru Forester, CSCATC01SU7154
Mfr # CSCATC01SU7154
Zoro # G6636372
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2009 To 2010 Subaru Forester
Family Code
SU7154
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01SU7154
- Zoro #
- G6636372
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2009 To 2010 Subaru Forester
- Family Code
- SU7154
Description
Seat Covers in Ballistic for 2009-2010 Subaru Forester - (R), 60/40 split bench, w/armrest, w/cupholders in bottom cushion, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov