Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20092010 Toyota FJ Cruiser, CSCATC04TT7773
Mfr # CSCATC04TT7773
Zoro # G6741871
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2009 To 2010 Toyota FJ Cruiser
Family Code
TT7773
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04TT7773
- Zoro #
- G6741871
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2009 To 2010 Toyota FJ Cruiser
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- Family Code
- TT7773
Description
Seat Covers in Ballistic for 2009-2010 Toyota FJ Cruiser - (R), 60/40 split, w/three removable headrests, (backside not covered)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov