Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20092012 GMC Acadia F, CSCATC04GM8726
- Mfr # CSCATC04GM8726
- Zoro # G6688583
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2009 To 2012 GMC Acadia
Family Code
GM8726
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04GM8726
- Zoro #
- G6688583
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2009 To 2012 GMC Acadia
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- GM8726
Description
Seat Covers in Ballistic for 2009-2012 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/o pass inner lumbar lever, w/side airbag