Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20102010 Volkswagen Jetta, CSCATC04VW7290
Mfr # CSCATC04VW7290
Zoro # G6651291
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04VW7290
- Zoro #
- G6651291
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- For Use With
- For 2010 To 2010 Volkswagen Jetta / GLI
- Family Code
- VW7290
Description
Seat Covers in Ballistic for 2010-2010 Volkswagen Jetta / GLI - (R), SEDAN, 60/40 backrest, solid bottom, w/3 remov hdrst, w/o armrest, w/o seat-mount airbag