Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20112011 Ford Truck F450, CSCATC04FD8440
- Mfr # CSCATC04FD8440
- Zoro # G6725902
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2011 Ford Truck F-450 (Super Duty)
Family Code
FD8440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04FD8440
- Zoro #
- G6725902
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2011 To 2011 Ford Truck F-450 (Super Duty)
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- FD8440
Description
Seat Covers in Ballistic for 2011-2011 Ford Truck F-450 (Super Duty) - (F),40/20/40,W/Remov Hdrst,W/O Builtin Belt, W/O Bottm Console, W/Top Console&Cupholdr,W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov