Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20112012 Dodge Challenger, CSCATC02DG9436
Mfr # CSCATC02DG9436
Zoro # G5548791
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2012 Dodge Challenger
Family Code
DG9436
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02DG9436
- Zoro #
- G5548791
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2011 To 2012 Dodge Challenger
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- DG9436
Description
Seat Covers in Ballistic for 2011-2012 Dodge Challenger - (F), R/T Classic Model, 50/50 bucket, w/seat-mounted side airbag