Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20112012 Toyota Highlander, CSCATC02TT7770
Mfr # CSCATC02TT7770
Zoro # G5654701
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2012 Toyota Highlander
Family Code
TT7770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02TT7770
- Zoro #
- G5654701
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2011 To 2012 Toyota Highlander
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- TT7770
Description
Seat Covers in Ballistic for 2011-2012 Toyota Highlander - (R), THIRD ROW, solid bench, w/2 non-removable headrests