Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20112014 Hyundai Sonata, CSCATC02HI7315
Mfr # CSCATC02HI7315
Zoro # G6691060
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2011 To 2014 Hyundai Sonata
Family Code
HI7315
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02HI7315
- Zoro #
- G6691060
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Seat Position
- Rear
- For Use With
- For 2011 To 2014 Hyundai Sonata
- Family Code
- HI7315
Description
Seat Covers in Ballistic for 2011-2014 Hyundai Sonata - (R), 60/40, solid botm (remov w/12mm socket), NOT FOR HEATED, NOT FOR LIMITED, NOT FOR HYBRID