Shop COVERKING

Ballistic Seat Covers for 20112014 Hyundai Sonata, CSCATC04HI7304

  • Mfr # CSCATC04HI7304

  • Zoro # G6699171


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2014 Hyundai Sonata
Family Code
HI7304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04HI7304
Zoro #
G6699171
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2014 Hyundai Sonata
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
HI7304

Description

Seat Covers in Ballistic for 2011-2014 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/manual driver seat, w/manual passenger seat,w/side airbag

Ratings & reviews