Shop COVERKING

Ballistic Seat Covers for 20112014 Kia Sedona F, CSCATC02KI9486

  • Mfr # CSCATC02KI9486
  • Zoro # G6683388

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2014 Kia Sedona
Family Code
KI9486
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02KI9486
Zoro #
G6683388
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2011 To 2014 Kia Sedona
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
KI9486

Description

Seat Covers in Ballistic for 2011-2014 Kia Sedona - (F), 50/50 pwr bkt, w/remov hdrst, w/dr lumbr, w/1 amrst per seat, w/side airbag, LIFT CARPET LINER

Ratings & reviews