Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20122012 Hyundai Veloster, CSCATC01HI9308
- Mfr # CSCATC01HI9308
- Zoro # G6662674
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2012 Hyundai Veloster
Family Code
HI9308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01HI9308
- Zoro #
- G6662674
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Hyundai Veloster
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- HI9308
Description
Seat Covers in Ballistic for 2012-2012 Hyundai Veloster - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seats