Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20122013 Kia Optima F, CSCATC04KI9397
Mfr # CSCATC04KI9397
Zoro # G6676342
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9397
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04KI9397
- Zoro #
- G6676342
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Kia Optima
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- KI9397
Description
Seat Covers in Ballistic for 2012-2013 Kia Optima - (F), EX Model, 50/50 bucket, w/removable hdrst, w/side airbag, w/pwr dr seat, w/man pas seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov