
Ballistic Seat Covers for 20122016 Ford Truck F250, CSCATC04FD9658
Mfr # CSCATC04FD9658
Zoro # G6679580
original price:Â $349.99 , new price: $297.99 , 14 percent off
new price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD9658
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCATC04FD9658
Zoro #
G6679580
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD9658
Description
Seat Covers in Ballistic for 2012-2016 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40, W/Remov Hdrst, W/O Builtin Belt, W/O Bottm Consl, W/Top Consl&Cuphldr, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.