Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20122017 Toyota Prius v, CSCATC01TT9521
Mfr # CSCATC01TT9521
Zoro # G6691961
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2012 To 2017 Toyota Prius v
Family Code
TT9521
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01TT9521
- Zoro #
- G6691961
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2012 To 2017 Toyota Prius v
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- TT9521
Description
Seat Covers in Ballistic for 2012-2017 Toyota Prius v - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual dr & pass, w/power driver lumbar