Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20122019 Toyota Prius c, CSCATC04TT9612
Mfr # CSCATC04TT9612
Zoro # G6673402
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9612
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04TT9612
- Zoro #
- G6673402
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2012 To 2019 Toyota Prius c
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- Family Code
- TT9612
Description
Seat Covers in Ballistic for 2012-2019 Toyota Prius c - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov