Shop COVERKING

Ballistic Seat Covers for 20132014 Toyota FJ Cruiser, CSCATC04TT9667

  • Mfr # CSCATC04TT9667

  • Zoro # G6687369


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2014 Toyota FJ Cruiser
Family Code
TT9667
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04TT9667
Zoro #
G6687369
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
For Use With
For 2013 To 2014 Toyota FJ Cruiser
Family Code
TT9667

Description

Seat Covers in Ballistic for 2013-2014 Toyota FJ Cruiser - (R), 60/40 split, w/3 removable headrests, (backside not covered)

Ratings & reviews