Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20132016 GMC Acadia F, CSCATC02GM9430
- Mfr # CSCATC02GM9430
- Zoro # G5650973
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2013 To 2016 GMC Acadia
Family Code
GM9430
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02GM9430
- Zoro #
- G5650973
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2013 To 2016 GMC Acadia
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- GM9430
Description
Seat Covers in Ballistic for 2013-2016 GMC Acadia - (F), 50/50 bkt, w/rmv hdrst, w/dr left hdrst btn, w/pas left hdrst btn, w/2 dr airbgs, w/1 pas airbg