Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballistic Seat Covers for 20132020 Chevrolet Spark, CSCMC2CH10224

  • Mfr # CSCMC2CH10224

  • Zoro # G6866429


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2013 To 2020 Chevrolet Spark
Family Code
CH10224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2CH10224
Zoro #
G6866429
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Rear
For Use With
For 2013 To 2020 Chevrolet Spark
Family Code
CH10224

Description

Seat Covers in Ballistic for 2013-2020 Chevrolet Spark - (R), 60/40 Split Back, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.