Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20142014 Volkswagen Golf , CSCATC02VW9389
Mfr # CSCATC02VW9389
Zoro # G5636608
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2014 To 2014 Volkswagen Golf / GTI / Golf R
Family Code
VW9389
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02VW9389
- Zoro #
- G5636608
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2014 To 2014 Volkswagen Golf / GTI / Golf R
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- VW9389
Description
Seat Covers in Ballistic for 2014-2014 Volkswagen Golf / GTI / Golf R - (F), 4-door, 50/50 bkt, w/adj non-rmv hdrst, w/thin sprt, w/sd arbg, w/pwr dr & man pas, w/lmbr lvr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov