Shop COVERKING

Ballistic Seat Covers for 20142016 Kia Forte Sedan, CSCATC02KI9424

  • Mfr # CSCATC02KI9424

  • Zoro # G5685002


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9424
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02KI9424
Zoro #
G5685002
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
KI9424

Description

Seat Covers in Ballistic for 2014-2016 Kia Forte Sedan - (R), 60/40 Split Back, Solid Bottom (40 on driver side), w/3 remov hdrsts, w/armrst, w/cupholders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.