Shop COVERKING

Ballistic Seat Covers for 20142016 Kia Forte Sedan, CSCATC04KI9424

  • Mfr # CSCATC04KI9424

  • Zoro # G6683893


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9424
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04KI9424
Zoro #
G6683893
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9424

Description

Seat Covers in Ballistic for 2014-2016 Kia Forte Sedan - (R), 60/40 Split Back, Solid Bottom (40 on driver side), w/3 remov hdrsts, w/armrst, w/cupholders

Ratings & reviews