Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20142019 Toyota Highlander, CSCATC04TT9767
Mfr # CSCATC04TT9767
Zoro # G6673299
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2014 To 2019 Toyota Highlander
Family Code
TT9767
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04TT9767
- Zoro #
- G6673299
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- For Use With
- For 2014 To 2019 Toyota Highlander
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- Family Code
- TT9767
Description
Seat Covers in Ballistic for 2014-2019 Toyota Highlander - (M), 40/60, w/3 removable headrest, w/built-in 60 armrest, 40 is on the driver side