Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20152018 GMC Truck Sierra, CSCATC04GM9792
Mfr # CSCATC04GM9792
Zoro # G6765942
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9792
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04GM9792
- Zoro #
- G6765942
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Family Code
- GM9792
Description
Seat Covers in Ballistic for 2015-2018 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (R), CREW CAB, 60/40 Split Bench, w/2 removable headrests, w/built-in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov