Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20152018 Volkswagen Jetta, CSCATC04VW9391
Mfr # CSCATC04VW9391
Zoro # G6659630
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2015 To 2018 Volkswagen Jetta / GLI
Family Code
VW9391
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04VW9391
- Zoro #
- G6659630
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2015 To 2018 Volkswagen Jetta / GLI
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- Family Code
- VW9391
Description
Seat Covers in Ballistic for 2015-2018 Volkswagen Jetta / GLI - (F), 50/50 bucket, w/adj non-remov hdrst, w/o lumbar c/o, w/side airbag, w/pwr dr & man pass st