Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20152020 Nissan Murano, CSCATC02NS10123
Mfr # CSCATC02NS10123
Zoro # G6690388
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2015 To 2020 Nissan Murano
Family Code
NS10123
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02NS10123
- Zoro #
- G6690388
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2015 To 2020 Nissan Murano
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- NS10123
Description
Seat Covers in Ballistic for 2015-2020 Nissan Murano - (R), 60/40 Split Back, Solid Bottom, w/built-in armrest, w/3 removable headrests, 40 on driver side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.