Zoro Homepage

Ballistic Seat Covers for 2016-2017 Chevrolet Express, CSC1E1-CH10067

  • Mfr # CSC1E1CH10067

  • Zoro # G4711269


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2016 To 2017 Chevrolet Express 1500/2500/3500
Family Code
CH10067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E1CH10067
Zoro #
G4711269
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Black
Seat Position
Front
For Use With
For 2016 To 2017 Chevrolet Express 1500/2500/3500
Family Code
CH10067

Description

Seat Covers in Ballistic for 2016-2017 Chevrolet Express 1500/2500/3500 - (F), 50/50 bkt, w/blt-in hdrst, w/o armrest, w/st-mnt sd airbag, Full Size, Not for Cutaway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.